2647 W100Ft 12-3-So 2747
Mfr # 1301430209
Zoro # G105783058
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Current
20 A
Length
100 ft
Type
Cordset
Connector Type
Male-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301430209
Zoro #
G105783058
UPC #
-
Country of Origin
Mexico
Dimensions
Length
100 ft
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Type
Cordset
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Series
130143
Current Rating
20 A
CSA
LR6837
Product Name
Super-Safeway
GFCI
No
Cord Type
12/3 SOOW
Flip Lid
No
Flange
No
Locking Blade
Yes
Lighted Connector
No
NEMA Configuration
NEMA L5-20
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
UL
E38085
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.