
2647 W50 FT. 14-3-SO 2747
Mfr # 2647B143
Zoro # G0385358
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Type
Cordset
Length
15.24m (50.0')
Cord Type
14/3 SOOW
Voltage - Maximum
125V
Product Name
Super-Safeway™
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2647B143
Zoro #
G0385358
UPC #
78678870467
Country of Origin
Mexico
Dimensions
Length
15.24m (50.0')
Details
Type
Cordset
Cord Type
14/3 SOOW
Voltage - Maximum
125V
Product Name
Super-Safeway™
Current - Maximum per Contact
20.0A
Receptacle Type
Single
GFCI
No
Poles
2-pole/3-wire
Gender
Male-Female
Flange
No
Series
130143
UL
E38085
NEMA Configuration
NEMA L5-20
Lighted Connector
No
CSA
LR6837
Flip Lid
No
Locking Blade
Yes
Item
Cordset
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.