Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

26W08 W50Ft 14-3-So 27W08 (Discontinued)

  • Mfr # 1301430218
  • Zoro # G805782757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430218
Zoro #
G805782757
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Male-Female Connector
Maximum Voltage
250 V
Current
20 A
Connector Type
Male-Female
Current Rating
20 A
Max. Voltage
250V
Standards
CSA Certified; UL E38085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.