This item is Discontinued.

Woodhead 26W47 50 FT. 12-3SJOW-A 27W47 GFCI 26W47B123IN

26W47 50 FT. 12-3SJOW-A 27W47 GFCI (Discontinued)

  • Mfr # 26W47B123IN
  • Zoro # G0401458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W47B123IN
Zoro #
G0401458
UPC #
78678871267
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

IP Rating
IP67
Type
Cordset
Voltage - Maximum
125V
CSA
LR6837
Locking Blade
Yes
Current - Maximum per Contact
20.0A
UL
E38085
Poles
2-pole/3-wire
GFCI
Yes-In-line
Lighted Connector
No
Flange
No
Flip Lid
No
Gender
Male-Female
Cord Type
12/3 SJOW
Receptacle Type
Single
Series
130143
Product Name
Watertite Extreme
NEMA Configuration
NEMA L5-20

Description

Watertite Cordset 12 Gauge SJOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-20 125V, Inline GFCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.