Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

26W47 W/100 14-3So 27W47 (Discontinued)

  • Mfr # 1301430227
  • Zoro # G205782715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430227
Zoro #
G205782715
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F3 3/4"

Details

Item
Push-In Wire Connector
Type
Cordset
Maximum Voltage
125 V
Current
20 A
RoHS Compliant
No
Standards
CSA LR6837, UL E38085
Color
Multicolored
IP Rating
IP67
Series
130143
NEMA Configuration
NEMA L5-20
Gender
Male-Female
Lighted Connector
No
Locking Blade
Yes
CSA
LR6837
Current - Maximum per Contact
20.0A
GFCI
No
Flange
No
Flip Lid
No
Poles
2-pole/3-wire
UL
E38085
Product Name
Watertite
Cord Type
12/3 SOOW
Receptacle Type
Single
Voltage - Maximum
125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.