Zoro Homepage
This item is Discontinued.
Woodhead 26W47 W50 FT. 14-3-SO 27W47 26W47B143

26W47 W50 FT. 14-3-SO 27W47 (Discontinued)

  • Mfr # 26W47B143
  • Zoro # G0406236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W47B143
Zoro #
G0406236
UPC #
78678871239
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

IP Rating
IP67
Type
Cordset
UL
E38085
GFCI
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
Voltage - Maximum
125V
Flip Lid
No
Flange
No
Locking Blade
Yes
Cord Type
12/3 SOOW
Poles
2-pole/3-wire
CSA
LR6837
Gender
Male-Female
NEMA Configuration
NEMA L5-20
Product Name
Watertite Extreme
Series
130143
Receptacle Type
Single

Description

Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-20 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.