Zoro Homepage
This item is Discontinued.
No Product Image Available

26W74 W/50 14-4So 27W74 (Discontinued)

  • Mfr # 1301430240
  • Zoro # G305783018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430240
Zoro #
G305783018
UPC #
-
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite
Type
Cordset
Maximum Voltage
250 V
Current
20 A
Series
130143
IP Rating
IP67
GFCI
No
Cord Type
12/3 SOOW
Product Name
Watertite
CSA
LR6837
Flip Lid
No
NEMA Configuration
NEMA L14-20
Flange
No
Locking Blade
Yes
Voltage - Maximum
250V
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Poles
3-pole/4-wire
Lighted Connector
No
Gender
Male-Female
UL
E38085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.