Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

26W75 W/25 14-4So 27W75 (Discontinued)

  • Mfr # 1301430243
  • Zoro # G405782881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430243
Zoro #
G405782881
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E38085
Current Rating
20 A
Connector Type
Male-Female
Max. Voltage
250V
Series
130143
IP Rating
IP67
UL
E38085
Flange
No
GFCI
No
Voltage - Maximum
3Ø 250V
Poles
3-pole/4-wire
CSA
LR6837
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Watertite Extreme
Cord Type
12/3 SOOW
Locking Blade
Yes
Flip Lid
No
NEMA Configuration
NEMA L15-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.