Zoro Homepage
This item is Discontinued.
Woodhead 26W76 W50 FT. 12-4 SO 27W76 26W76B124

26W76 W50 FT. 12-4 SO 27W76 (Discontinued)

  • Mfr # 26W76B124
  • Zoro # G0394905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W76B124
Zoro #
G0394905
UPC #
78678871268
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

IP Rating
IP67
Type
Cordset
NEMA Configuration
NEMA L16-20
Cord Type
12/3 SOOW
Lighted Connector
No
CSA
LR6837
UL
E38085
Locking Blade
Yes
Flange
No
Receptacle Type
Single
Gender
Male-Female
Current - Maximum per Contact
20.0A
Flip Lid
No
Series
130143
Product Name
Watertite
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 480V
GFCI
No

Description

Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L16-20, 3ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.