Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

26W76 W50Ft 12-4 So 27W76 (Discontinued)

  • Mfr # 1301430247
  • Zoro # G205782876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430247
Zoro #
G205782876
UPC #
-
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite
Type
Cordset
Maximum Voltage
480 V
Current
20 A
Series
130143
IP Rating
IP67
Product Name
Watertite
UL
E38085
Lighted Connector
No
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
CSA
LR6837
Flange
No
Locking Blade
Yes
Cord Type
12/3 SOOW
Voltage - Maximum
3Ø 480V
NEMA Configuration
NEMA L16-20
Gender
Male-Female
GFCI
No
Flip Lid
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.