Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

26W81 100Ft 12/5 Sow 27W81 (Discontinued)

  • Mfr # 1301430308
  • Zoro # G805783617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430308
Zoro #
G805783617
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite
Type
Cordset
Maximum Voltage
3Ø 208 V
Current
20 A
IP Rating
IP67
Series
130143
Product Name
Watertite
Current - Maximum per Contact
20.0A
CSA
LR6837
Flip Lid
No
NEMA Configuration
NEMA L21-20
Cord Type
12/3 SOOW
Receptacle Type
Single
Voltage - Maximum
3Ø 208V
Gender
Male-Female
GFCI
No
Locking Blade
Yes
Lighted Connector
No
Poles
4-pole/5-wire
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.