Zoro Homepage

2847 W/25 12-3SO 2947

  • Mfr # 2847A123

  • Zoro # G0406078


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Length
7.62m (25.0')
Flip Lid
No
Flange
No
Lighted Connector
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2847A123
Zoro #
G0406078
UPC #
078678870567
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')

Details

Type
Cordset
Flip Lid
No
Flange
No
Lighted Connector
No
CSA
LR6837
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway™
UL
E38085
Series
130143
NEMA Configuration
NEMA L5-30
Gender
Male-Female
Voltage - Maximum
125V
Locking Blade
Yes
Receptacle Type
Single
GFCI
No
Cord Type
12/3 SOOW
Item
Cordset

Description

Super-Safeway Cordset, 12 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L5-30, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.