Zoro Homepage

2876 W/50 10-4So 2976

  • Mfr # 1301430257

  • Zoro # G705783007


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
30 A
Length
50 ft
Current Rating
30 A
Max. Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430257
Zoro #
G705783007
UPC #
78678870635
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Super-Safeway
Maximum Voltage
480 V
Current
30 A
Current Rating
30 A
Max. Voltage
480V
Standards
CSA Certified; UL E38085
Series
130143
Connector Type
Male-Female
Type
Cordset
Locking Blade
Yes
Cord Type
10/4 SOOW
Lighted Connector
No
Poles
3-pole/4-wire
Flange
No
Flip Lid
No
UL
E38085
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L16-30
Product Name
Super-Safeway
CSA
LR6837
GFCI
No
Voltage - Maximum
3Ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.