Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

28W47 W/25 12-3So 29W47 (Discontinued)

  • Mfr # 1301430262
  • Zoro # G505782989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430262
Zoro #
G505782989
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

Item
Watertite
Type
Cordset
Maximum Voltage
125 V
Current
30 A
Series
130143
IP Rating
IP67
Lighted Connector
No
Cord Type
12/3 SOOW
Receptacle Type
Single
Flip Lid
No
CSA
LR6837
Gender
Male-Female
Flange
No
Voltage - Maximum
125V
NEMA Configuration
NEMA L5-30
UL
E38085
Current - Maximum per Contact
30.0A
Product Name
Watertite
Locking Blade
Yes
GFCI
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.