Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28W47 W/25 12-3SO 29W47

  • Mfr # 28W47A123

  • Zoro # G0396147


product price: $518.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Gender
Male-Female
Poles
2-pole/3-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W47A123
Zoro #
G0396147
UPC #
78678875347
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

IP Rating
IP67
Type
Cordset
Gender
Male-Female
Poles
2-pole/3-wire
Voltage - Maximum
125V
Flange
No
Receptacle Type
Single
Cord Type
12/3 SOOW
CSA
LR6837
Locking Blade
Yes
Current - Maximum per Contact
30.0A
Product Name
Watertite
Flip Lid
No
GFCI
No
Series
130143
UL
E38085
Lighted Connector
No
NEMA Configuration
NEMA L5-30
Item
Cordset

Description

Watertite Cordset, 12 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L5-30, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.