Zoro Homepage
This item is Discontinued.
Woodhead 28W47 W/50 10-3SO 29W47 28W47B103

28W47 W/50 10-3SO 29W47 (Discontinued)

  • Mfr # 28W47B103
  • Zoro # G0384947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W47B103
Zoro #
G0384947
UPC #
78678875348
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F4 1"

Details

IP Rating
IP67
Type
Cordset
Lighted Connector
No
Voltage - Maximum
125V
Locking Blade
Yes
Gender
Male-Female
Flange
No
UL
E38085
Poles
2-pole/3-wire
Flip Lid
No
Current - Maximum per Contact
30.0A
CSA
LR6837
Cord Type
12/3 SOOW
GFCI
No
Product Name
Watertite Extreme
Receptacle Type
Single
Series
130143
NEMA Configuration
NEMA L5-30

Description

Watertite Cordset, 10 Gauge SOOW, 2 Pole/3 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L5-30, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.