This item is Discontinued.

No Product Image Available

28W74 W/50 10-4 Sow 29W74 Nemal14-30 (Discontinued)

  • Mfr # 1301430271
  • Zoro # G205783446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430271
Zoro #
G205783446
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
Current
30 A
IP Rating
IP67
Type
Cordset
Standards
CSA Certified
Series
130143
Cord Type
12/3 SOOW
Flip Lid
No
Voltage - Maximum
125V / 250V
Locking Blade
Yes
Flange
No
CSA
LR6837
Lighted Connector
No
GFCI
No
Product Name
Watertite Extreme
Poles
3-pole/4-wire
NEMA Configuration
NEMA L14-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.