28W74Blk W/2510-4Sow 29W7Blk Nemal14-30

  • Mfr # 1301430310

  • Zoro # G505783559


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Maximum Voltage
250 V
Current
30 A
Length
25 ft
Connector Type
Male-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430310
Zoro #
G505783559
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
250 V
Current
30 A
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
250V
Current Rating
30 A
Series
130143
Flip Lid
No
Lighted Connector
No
GFCI
No
Locking Blade
Yes
Flange
No
Product Name
Watertite Extreme
Poles
3-pole/4-wire
Voltage - Maximum
125V / 250V
NEMA Configuration
NEMA L14-30
Current - Maximum per Contact
30.0A
Cord Type
10/4 SOOW
Jacket Color
Black
Plug Configuration
NEMA L14-30
Number of Conductors
4
Voltage
125V/250V
Trade Designation
SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.