Zoro Homepage
This item is Discontinued.
No Product Image Available

28W75 W/100 10-4So 29W75 (Discontinued)

  • Mfr # 1301430277
  • Zoro # G705783403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430277
Zoro #
G705783403
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

Item
Watertite
Maximum Voltage
3Ø 250 V
Current
30 A
Type
Cordset
IP Rating
IP67
Series
130143
NEMA Configuration
NEMA L15-30
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 250V
CSA
LR6837
Cord Type
12/3 SOOW
Product Name
Watertite
UL
E38085
Gender
Male-Female
Poles
3-pole/4-wire
Locking Blade
Yes
GFCI
No
Flange
No
Flip Lid
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.