Zoro Homepage
This item is Discontinued.
Woodhead 28W75 W/100 10-4SO 29W75 28W75D104

28W75 W/100 10-4SO 29W75 (Discontinued)

  • Mfr # 28W75D104
  • Zoro # G0394092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W75D104
Zoro #
G0394092
UPC #
78678871095
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

IP Rating
IP67
Type
Cordset
Product Name
Watertite
Voltage - Maximum
3Ø 250V
Cord Type
12/3 SOOW
Flip Lid
No
Gender
Male-Female
NEMA Configuration
NEMA L15-30
Current - Maximum per Contact
30.0A
Locking Blade
Yes
GFCI
No
UL
E38085
Flange
No
Series
130143
Lighted Connector
No
CSA
LR6837
Poles
3-pole/4-wire

Description

Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L15-30, 3ø 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.