Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

28W75 W/50 12-4So 29W75 (Discontinued)

  • Mfr # 1301430018
  • Zoro # G005788931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430018
Zoro #
G005788931
UPC #
78678807852
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F4 1"

Details

Item
Watertite
Type
Cordset
Maximum Voltage
250 V
Current
30 A
Standards
CSA Certified; UL E38085
Series
130143
Connector Type
Male-Female
IP Rating
IP67
Max. Voltage
250V
Current Rating
30 A
Lighted Connector
No
UL
E38085
Current - Maximum per Contact
30.0A
Locking Blade
Yes
GFCI
No
Product Name
Watertite
Voltage - Maximum
3Ø 250V
Poles
3-pole/4-wire
CSA
LR6837
NEMA Configuration
NEMA L15-30
Flip Lid
No
Cord Type
12/3 SOOW
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.