Zoro Homepage
This item is Discontinued.
Woodhead 28W76 W/25 10-4SO 29W76 28W76A104

28W76 W/25 10-4SO 29W76 (Discontinued)

  • Mfr # 28W76A104
  • Zoro # G0400584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W76A104
Zoro #
G0400584
UPC #
78678871097
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

IP Rating
IP67
Type
Cordset
Voltage - Maximum
3Ø 480V
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
UL
E38085
Cord Type
12/3 SOOW
Flange
No
GFCI
No
Locking Blade
Yes
Gender
Male-Female
CSA
LR6837
Flip Lid
No
Lighted Connector
No
Product Name
Watertite Extreme
Series
130143
NEMA Configuration
NEMA L16-30

Description

Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L16-30, 3ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.