Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

28W76 W/25 12-4So 29W76 (Discontinued)

  • Mfr # 1301430279
  • Zoro # G005783578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430279
Zoro #
G005783578
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
480 V
Current
30 A
Standards
CSA Certified; UL E38085
Max. Voltage
480V
IP Rating
IP67
Series
130143
Connector Type
Male-Female
Current Rating
30 A
Cord Type
12/3 SOOW
Product Name
Watertite Extreme
GFCI
No
Flange
No
Current - Maximum per Contact
30.0A
CSA
LR6837
Flip Lid
No
Lighted Connector
No
UL
E38085
Poles
3-pole/4-wire
NEMA Configuration
NEMA L16-30
Voltage - Maximum
3Ø 480V
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.