Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

28W77 W/25Ft 10-4 So 29W77 (Discontinued)

  • Mfr # 1301430280
  • Zoro # G305783551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430280
Zoro #
G305783551
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
600 V
Current
30 A
Standards
CSA Certified; UL E38085
Series
130143
Max. Voltage
600V
Current Rating
30 A
Connector Type
Male-Female
IP Rating
IP67
Flange
No
CSA
LR6837
GFCI
No
Cord Type
12/3 SOOW
NEMA Configuration
NEMA L17-30
Current - Maximum per Contact
30.0A
Lighted Connector
No
Poles
3-pole/4-wire
Locking Blade
Yes
Product Name
Watertite Extreme
UL
E38085
Flip Lid
No
Voltage - Maximum
3Ø 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.