This item is Discontinued.

No Product Image Available

Outlet Strip, 1 Outlet(s) 5-20P (Discontinued)

  • Mfr # 1301370121
  • Zoro # G105918849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301370121
Zoro #
G105918849
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Diameter
8.26-16.64mm (.325-.655")
Cord Grip Body Size
F3 3/4"

Details

Item
Outlet Strip
Series
130137
GFCI Protected
No
Mounting Style
Portable
Housing Material
Rubber
Number of Outlets
1
Enclosure Rating
NEMA 4
Standards
CSA LR6837, UL E46237
Plug Configuration
5-20P
Number of Receptacles
1 - Customer Supplied
Flip Lid
Yes
Ground Continuity Monitor
No
Feed-Thru
No
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.