Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300970290
Zoro #
G105788039
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3" NPT
Cable Diameter
71.42-76.20mm (2.812-3.000")
Details
Item
Deluxe Cord
Type
Straight
Material
Aluminum
Series
130097
Connector Type
Male
Standards
CSA Certified
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Product Name
Deluxe Cord
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.