Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301260187
Zoro #
G105933965
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
12.70-22.23mm (.500-.875")
Cord Grip Body Size
F4 1"
Details
Basic Material
Rubber
Series
130126
Head Material
Metal
Type
PushButton Pendant Enclosure
Number of Buttons
3
Emergency Stop
No
Material - Cord Grip Nut
Metal
Product Name
Super-Safeway
CSA
LR32400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.