Zoro Homepage

30A/120V GFCIMANUAL 2 FT.SUPER-SAFEWAYNEMA

  • Mfr # 30051-1M

  • Zoro # G5621376


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 6P
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA L5-30
Type
GFCI Industrial Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30051-1M
Zoro #
G5621376
UPC #
78678889724
Country of Origin
Unknown

Dimensions

Cord Length
0.61m (2.0')
Cord Diameter
13.00mm (.512")
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 6P
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA L5-30
Type
GFCI Industrial Duty, Single Phase
Feed-Thru
Yes
Number of Receptacles
1
Material - Housing
Nylon
Cord Type
10/3 SJEOOW
Current - Maximum per Contact
30.0A
Series
130153
Product Name
Super-Safeway
GFCI Reset
Manual
Open Neutral Relay
Yes
Flip Lid
No
Ground Continuity Monitor
No
UL
E66308

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L5-30 Plug, NEMA L5-30 Receptacle, 30A, 120V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.