Zoro Homepage

3Uper-Safeway Conn Nema 6-15 15A/250V

  • Mfr # 1301410038

  • Zoro # G005788290


product price: $37.95
/ea
Sold in multiples of 2 for $75.90

Key Features

Maximum Voltage
250 V
Current
15 A
RoHS Compliant
Yes
Series
130141
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410038
Zoro #
G005788290
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
15 A
RoHS Compliant
Yes
Series
130141
Connector Type
Female
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Current Rating
15 A
Type
Connector
Poles
2-pole/3-wire
Lighted Connector
No
Receptacle Type
Single
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA 6-15
CSA
LR6837
Flange
No
UL
E10176
Product Name
Super-Safeway
Locking Blade
No
GFCI
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.