Zoro Homepage

3UPER-SAFEWAY CONN NEMA 6-15 15A/250V

  • Mfr # 1549

  • Zoro # G5619872


product price: $44.79
/ea
Sold in multiples of 2 for $89.58

Key Features

Type
Connector
Gender
Male
Receptacle Type
Single
NEMA Configuration
NEMA 6-15
UL
E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1549
Zoro #
G5619872
UPC #
78678870303
Country of Origin
Mexico

Details

Type
Connector
Gender
Male
Receptacle Type
Single
NEMA Configuration
NEMA 6-15
UL
E10176
Product Name
Super-Safeway
Voltage - Maximum
250V
Poles
2-pole/3-wire
CSA
LR6837
Current - Maximum per Contact
50.0A
Series
130141
GFCI
No
Flip Lid
No
Flange
No
Lighted Connector
No
Locking Blade
No

Description

Super-Safeway Connector, 2 Pole/3 Wire, NEMA 6-15, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.