Zoro Homepage

4-PUSHBUTTON PENDANT (30MM)

  • Mfr # 4004

  • Zoro # G0798586


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Series
130126
Standards
LR32400
Material
Rubber
Cord Grip Body Size
F4 1 in
Cord Diameter
12.70 to 22.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004
Zoro #
G0798586
UPC #
78678875404
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1 in
Cord Diameter
12.70 to 22.23 mm

Details

Series
130126
Standards
LR32400
Material
Rubber
Number of Buttons
4
Cord Grip Nut Material
Metal

Description

Super-Safeway Four Push Button Pendant Enclosure, 30.00mm (1.181") Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.