Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

5-15R Super Safeway Conn/Gcm 15A/125V (Discontinued)

  • Mfr # 1301410033
  • Zoro # G605788584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410033
Zoro #
G605788584
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Series
130141
Connector Type
Female
Standards
CSA Certified; UL E10176
Current Rating
15 A
Max. Voltage
125V
Type
Connector
GFCI
No
Product Name
Super-Safeway
Receptacle Type
Single
CSA
LR6837
UL
E10176
Poles
2-pole/3-wire
Locking Blade
No
Lighted Connector
Yes
Specialty
Monitoring
Flange
No
Current - Maximum per Contact
15.0A
Flip Lid
No
NEMA Configuration
NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.