Zoro Homepage

5-15R WATERTITE FEMALE - BLACK

  • Mfr # 15W47BLK

  • Zoro # G0393688


original price: $64.59
9% off
new price: $58.15
/ea
Sold in multiples of 2 for $116.30

Key Features

Gender
Female
UL
E10176
Voltage - Maximum
125V
Series
130146
Poles
2-pole/3-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W47BLK
Zoro #
G0393688
UPC #
78678875357
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Gender
Female
UL
E10176
Voltage - Maximum
125V
Series
130146
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
IP Rating
IP67
Product Name
Watertite®
CSA
LR6837
Receptacle Type
Single
Type
Connector
NEMA Configuration
NEMA 5-15
Lighted Connector
No
GFCI
No
Flange
No
Flip Lid
No
Locking Blade
No

Description

Watertite Extreme Extra-Hard Outdoor Use Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Black, Silicone Husk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.