Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Multiple Outlet Box, 2 Outlet(s) 5-20R

  • Mfr # 1301370166

  • Zoro # G505919095


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-20R
Standards
CSA LR6837, UL E46237
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301370166
Zoro #
G505919095
UPC #
-
Country of Origin
Mexico

Details

Item
Outlet Strip
Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-20R
Standards
CSA LR6837, UL E46237
Voltage
125V
Housing Material
Rubber
GFCI Protected
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.