Zoro Homepage

5-20R SUPER SAFEWAY CONN/GCM 20A/125V

  • Mfr # 1533GCM

  • Zoro # G0390075


original price: $99.59
9% off
new price: $89.65
/ea
Free Shipping & Returns

Key Features

Gender
Female
Series
130141
NEMA Configuration
NEMA 5-20
Product Name
Super-Safeway
Lighted Connector
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1533GCM
Zoro #
G0390075
UPC #
78678805849
Country of Origin
Mexico

Details

Gender
Female
Series
130141
NEMA Configuration
NEMA 5-20
Product Name
Super-Safeway
Lighted Connector
Yes
Type
Connector
Specialty
Monitoring
UL
E10176
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Poles
2-pole/3-wire
Voltage - Maximum
125V
Flip Lid
No
Locking Blade
No
Flange
No
CSA
LR6837
GFCI
No

Description

Super-Safeway Ground Fault Monitoring Connector 2 Pole/3 Wire, NEMA 5-20, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.