Zoro Homepage

50A Female Rubber Cover Withring

  • Mfr # 1301550120

  • Zoro # G105783447


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Current
50 A
Type
Receptacle
Series
130155
Current Rating
50 A
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550120
Zoro #
G105783447
UPC #
-
Country of Origin
Mexico

Details

Current
50 A
Type
Receptacle
Series
130155
Current Rating
50 A
Connector Type
Female
Poles
3-pole/4-wire
Product Name
Safeway
Flange
No
Current - Maximum per Contact
50.0A
GFCI
No
Flip Lid
No
Locking Blade
No
NEMA Configuration
Non-NEMA
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.