Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 50A Male Rubber Cover Withringandsealing 1301550121

50A Male Rubber Cover Withringandsealing (Discontinued)

  • Mfr # 1301550121
  • Zoro # G805783297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550121
Zoro #
G805783297
UPC #
-
Country of Origin
Unknown

Details

Item
Male Connector
Current
50 A
Current Rating
50 A
Connector Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.