Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440063
Zoro #
G805783723
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Series
130144
Standards
UL E10176
NEMA Configuration
NEMA 6-20
Lighted Connector
No
Flange
No
GFCI
No
Locking Blade
No
Flip Lid
No
Receptacle Type
Single
Poles
2-pole/3-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.