Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 A, 480V, Three Phase, 3 Pole

  • Mfr # 460C7W

  • Zoro # G0402045


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
IP Rating
IP67
Features
Flip Lid; Locking Blade
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460C7W
Zoro #
G0402045
UPC #
78678872475
Country of Origin
Germany

Details

Current Rating
60 A
Phase
Three
IP Rating
IP67
Features
Flip Lid; Locking Blade
Number of Poles
3
Number of Wires
4
Lighted Connector
No
Specialty
Pin and Sleeve
Poles
3-pole/4-wire
Locking Blade
Yes
Receptacle Type
Single
GFCI
No
Product Name
Watertite
Current - Maximum per Contact
60.0A
Gender
Female
Series
130150
Flip Lid
Yes
Flange
No
Voltage Rating
480V

Description

60 Amp Watertite Pin and Sleeve Connector with Flip Lid, 3 Pole/4 Wire, 3ø 480V, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.