Zoro Homepage

7-15 Conn Hi-Impact

  • Mfr # 1301440071

  • Zoro # G105783911


product price: $39.59
/ea
Sold in multiples of 2 for $79.18

Key Features

Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified
Series
130144
Receptacle Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440071
Zoro #
G105783911
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified
Series
130144
Receptacle Type
Single
Flip Lid
No
Lighted Connector
No
GFCI
No
Poles
2-pole/3-wire
Locking Blade
No
Flange
No
CSA
LR6837
NEMA Configuration
NEMA 7-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.