Zoro Homepage

7-15P Watertite Plug

  • Mfr # 1301460028

  • Zoro # G605784494


product price: $37.35
/ea
Sold in multiples of 3 for $112.05

Key Features

Type
Plug
Maximum Voltage
277 V
Current
15 A
Series
130146
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460028
Zoro #
G605784494
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
277 V
Current
15 A
Series
130146
IP Rating
IP69K
Standards
CSA Certified; UL E10176
Connector Type
Male
Max. Voltage
277V
Current Rating
15 A
GFCI
No
Current - Maximum per Contact
15.0A
Locking Blade
No
UL
E10176
Lighted Connector
No
Poles
2-pole/3-wire
Flip Lid
No
CSA
LR6837
Flange
No
NEMA Configuration
NEMA 7-15
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.