Zoro Homepage

7-15R WATERTITE CONNECTOR

  • Mfr # 15W34

  • Zoro # G0399832


original price: $67.45
10% off
new price: $60.69
/ea
Sold in multiples of 2 for $121.38

Key Features

CSA
LR6837
Gender
Female
Series
130146
IP Rating
IP67
Voltage - Maximum
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W34
Zoro #
G0399832
UPC #
78678871104
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

CSA
LR6837
Gender
Female
Series
130146
IP Rating
IP67
Voltage - Maximum
277V
NEMA Configuration
NEMA 7-15
Product Name
Watertite®
Type
Connector
Poles
2-pole/3-wire
Receptacle Type
Single
UL
E10176
Current - Maximum per Contact
15.0A
Flange
No
Lighted Connector
No
Flip Lid
No
GFCI
No
Locking Blade
No

Description

Watertite Extreme Connector, 2 Pole/3 Wire, NEMA 7-15, 277V, Cord Grip Body Size F2, Silicone Husk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.