This item is Discontinued.

No Product Image Available

80W Twin 120V.60Hz.Biax 2Lampendunit-25F (Discontinued)

  • Mfr # 1301080094
  • Zoro # G405814049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301080094
Zoro #
G405814049
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.25 in
Length
25.039 in
Cord Length - Primary
7.62m (25.0')
Depth
190.75mm (7.510")

Details

Rated Watts
80W
Lamp Type
PL-L 40/41 Fluorescent
Type
Wide Area Lamps
Standards
CSA LR85374; UL E174254
Includes
Guard
NEMA Configuration
Non-NEMA Crowfoot
Duty
Industrial
Bulb Type
Fluorescent
CSA
LR85374
Outlet
None
Lumens
6300
Product Name
Super-Safeway
Voltage (Fixture) - Maximum
120VAC 60 HZ
Cord Type - Primary
16/3 SJOW
Material - Guard
Butyrate
Guard Type
Clear Butyrate
On/Off Switch
No
Series
130108
UL
E174254
Mounting Style
Straps
Guard Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.