Zoro Homepage

8W Fluorescent Handlamp 18 Ft#18-3

  • Mfr # 1301080092

  • Zoro # G105814059


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
8W
Lamp Type
F8/T5 Fluorescent
Basic Material
Butyrate
Type
Hand Lamps
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301080092
Zoro #
G105814059
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19.5 in
Cord Length - Primary
5.49m (18.0')
Depth
31.75mm (1.250")

Details

Rated Watts
8W
Lamp Type
F8/T5 Fluorescent
Basic Material
Butyrate
Type
Hand Lamps
Voltage (Fixture) - Maximum
120VAC 60 HZ
NEMA Configuration
NEMA 5-15
Mounting Style
Hand Held
Lumens
300
Series
130108
Material - Guard
Nitrile Rubber 80 Shore A
Guard Included
No
On/Off Switch
No
Cord Type - Primary
18/3 SJTW
Outlet
None
Duty
Industrial
Bulb Type
Fluorescent
Product Name
Super-Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.