Zoro Homepage

9253 W/1610S Handlamp

  • Mfr # 92531610S

  • Zoro # G605816744


product price: $2,953.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
30W
Voltage
120V
Lamp Type
Incandescent
Outlets
1
Type
Cable Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92531610S
Zoro #
G605816744
UPC #
78678834993
Country of Origin
Mexico

Dimensions

Height
14.5 in
Width
9.62 in
Length
13.5 in

Details

Rated Watts
30W
Voltage
120V
Lamp Type
Incandescent
Outlets
1
Type
Cable Reel
NEMA Rating
4
Contact Rating
13 A
Includes
Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.