This item is Discontinued.

No Product Image Available

9358 Cord Reel W/1547 5014-3Cord15Aconn (Discontinued)

  • Mfr # 1300830252
  • Zoro # G205783101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830252
Zoro #
G205783101
UPC #
-
Country of Origin
Mexico

Dimensions

Width
244.35mm (9.620")
Length
50 ft
Height
0.37m (14.50")
Depth
0.34m (13.50")
Cord Length
15.24m (50.0')
Wire Size (AWG)
14

Details

Item
Cable Reel
Type
Cable Reel
Color
Multicolored
Insulation Material
None
Maximum Voltage
120 V
Current
13 A
Number of Ports
1
RoHS Compliant
No
Material
Aluminum
Wire Range
14 AWG
Max. Voltage
120V
Finish
Powder Coated
Current Rating
13 A
Standards
CSA Certified
Series
130083
Material - Coating
Powder Coating
GFCI
No
Cable Movement
Ratchet Lock
Duty
Industrial
Current - Maximum per Contact
13.0A
Cord Type
14/3 SOW
Material - Housing
Cast Aluminum
Guide Arm
5° increments over 270° Arc
CSA
LR29921
Primary Cord/Cable Entry
1" NPT
Mounting Style
Rigid
Number of Conductors
3
Drum Lock
Ratchet
Number of Receptacles
1
Enclosure Rating
NEMA 4
NEMA Configuration
NEMA 5-15
Product Name
POW-R-MITE
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.