Cord Reel, NEMA 5-20R, 12 AWG, Yellow Reel Color, 25 ft Length, 4 Outlets

  • Mfr # 1300830271

  • Zoro # G705959563


product price: $1,730.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
25 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Reel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830271
Zoro #
G705959563
UPC #
-
Country of Origin
Unknown

Dimensions

Retractable Cord Length
25 ft
Wire Size
12 AWG
Size
Primary Cord Entry: 1" NPT
Depth
0.34m (13.50")
Width
244.35mm (9.620")
Height
0.37m (14.50")

Details

Item
Cord Reel
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
18A
Voltage
120V
Reel Material
Cast Aluminum
Standards
CSA LR29921; UL E22769
Reel Mounting
Rigid
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Finish
Powder Coating
Retraction Force
4 lb
Product Name
POW-R-MITE
UL
E22769
CSA
LR29921
Series
130083
Guide Arm
5° increments over 270° Arc
Number of Conductors
3
Primary Cord/Cable Entry
1" NPT
GFCI
No
Duty
Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.