Ac Power Plugs & Receptacles 1-15 Connector Hi-Impact (Discontinued)
- Mfr # 1301440035
- Zoro # G905783197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440035
Zoro #
G905783197
UPC #
78678870305
Country of Origin
Mexico
Details
Item
Female Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Current Rating
15 A
Series
130144
Max. Voltage
125V
Standards
CSA Certified; UL E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.