Ac Power Plugs & Receptacles 1-15 Polar Plug Hi-Impact (Discontinued)
- Mfr # 1301440008
- Zoro # G405783543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440008
Zoro #
G405783543
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Plug
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130144
Type
Plug
Max. Voltage
125V
Current Rating
15 A
Flip Lid
No
Locking Blade
No
Flange
No
Lighted Connector
No
UL
E10176
NEMA Configuration
NEMA 1-15
Poles
2-pole/2-wire
GFCI
No
Current - Maximum per Contact
15.0A
CSA
LR6837
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.