Ac Power Plugs & Receptacles 15A 125V Ivory Hosp Recpt Dup

  • Mfr # 1301480115

  • Zoro # G805787059


product price:  $44.39
/ea
Sold in multiples of 2 for $88.78

Key Features

Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Connector Type
Female
Standards
CSA Certified; UL E46237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301480115
Zoro #
G805787059
UPC #
-
Country of Origin
United States

Details

Item
Safeway
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Connector Type
Female
Standards
CSA Certified; UL E46237
Max. Voltage
125V
Series
130148
Type
Receptacle
Receptacle Type
Duplex
Current - Maximum per Contact
15.0A
CSA
LR6837
Product Name
Safeway
Specialty
Hospital Duty
Poles
2-pole/3-wire
Flip Lid
No
Lighted Connector
No
Flange
No
NEMA Configuration
NEMA 5-15
Locking Blade
No
GFCI
No
UL
E46237

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.